PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Reducing Coupling, 3/8x5/16In, Barbed, PK10

THOGUS| Zoro #: G1942105| Mfr #: TRC8065/P-10-G

$2.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1942105 Mfr #: TRC8065/P-10-G
Temp. Range: -80 Degrees to 200 Degrees FBasic Fitting Material: Plastic
Color: BlackMax. Pressure: 150 psi
Standards: NSF 14 and 61 ListedItem: Reducing Coupling
Barb Size: 3/8" x 5/16"Fitting Connection Type: Barbed
Basic Fitting Shape: CouplingSpecific Fitting Shape: Reducing Coupling
Tube Inside Dia.: 0.315"Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb to Barb Connection, Barb Size 3/8 x 5/16 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews