Reducing Coupling, 3/8x5/16In, Barbed, PK10

THOGUS| Zoro #: G0509196| Mfr #: TRC8065/PPB-10-G

$2.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509196 Mfr #: TRC8065/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Reducing Coupling
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: CouplingColor: Black
Specific Fitting Shape: Reducing CouplingTemp. Range: -20 Degrees to 150 Degrees F
Barb Size: 3/8" x 5/16"Tube Outside Dia.: 7/16"
Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Tube Fitting Material Polypropylene, Barb Size 3/8 In. x 5/16 In., Fitting Connection Type Barbed, Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.