Reducing Coupling, 5/16x1/8 In, Nylon, PK10

THOGUS |Zoro #: G0314544|Mfr #: TRC8052/N-10-G

$4.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314544 Mfr #: TRC8052/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Item: Reducing CouplingBody Material: Nylon
Color: NaturalConnection Type: Barbed
Fittings Sub-Category: CouplingsTemp. Range: -50 Degrees to 275 Degrees F
Tube Inside Dia.: 0.185"Barb Size: 5/16" x 1/8"
Standards: NSF 51, NSF 61Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb Size 5/16 x 1/8 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.