Gift buying made easy: Shop Zoro.com Gift Certificates

Reducing Coupling, 5/16x3/16In, Nylon, PK10

THOGUS| Zoro #: G2079752| Mfr #: TRC8053/N-10-G

$3.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079752 Mfr #: TRC8053/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Item: Reducing CouplingBody Material: Nylon
Color: NaturalConnection Type: Barbed
Fittings Sub-Category: CouplingsTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 5/16" x 3/16"Standards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb Size 5/16 x 3/16 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.