Reducing Coupling, 5/8 x 3/8 In, PVC, PK5

THOGUS| Zoro #: G0509625| Mfr #: TRC80106/K-5-G

$15.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509625 Mfr #: TRC80106/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Reducing Coupling
Barb Size: 5/8" x 3/8"Max. Pressure: 260 psi
Tube Fitting Material: PVCFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Specific Fitting Shape: Reducing CouplingCountry of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb Size 5/8 x 3/8 In, Barb To Barb Connection, Material of Construction Polyvinylidene Chloride, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA, Package of 5

Product Reviews