Shop Alternate Products
This Product is Discontinued
Thogus
5/8" x 1/2" Barbed Reducing Coupling PK 10 (Discontinued)
Mfr # TRC80108/PPB-10-G
Zoro # G1008156
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Reducing Coupling
- Barb Size 5/8 in x 1/2 in
- Fitting Connection Type Barbed
- Max. Pressure 150 psi