Reducing Coupling, 5/8x3/8 In, Barbed, PK10

THOGUS |Zoro #: G1383365|Mfr #: TRC80106/P-10-G

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383365 Mfr #: TRC80106/P-10-G
Basic Material: PlasticStandards: NSF 14 and 61 Listed
Max. Pressure: 150 psiItem: Reducing Coupling
Body Material: PolyethyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Couplings
Temp. Range: -80 Degrees to 200 Degrees FBarb Size: 5/8" x 3/8"
Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb to Barb Connection, Barb Size 5/8 x 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.