Reducing Coupling, 5/8x3/8 In, Barbed, PK10

THOGUS| Zoro #: G2309011| Mfr #: TRC80106/PPB-10-G

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309011 Mfr #: TRC80106/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Reducing Coupling
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: CouplingColor: Black
Specific Fitting Shape: Reducing CouplingTemp. Range: -20 Degrees to 150 Degrees F
Tube Inside Dia.: 0.365"Barb Size: 5/8" x 3/8"
Tube Outside Dia.: 5/8"Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Tube Fitting Material Polypropylene, Barb Size 5/8 In. x 3/8 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.365 In., Tube Outside Dia. 5/8 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.