Reducing Nipple, 1/2 x 1/4 In Thread, PK5

THOGUS| Zoro #: G1976423| Mfr #: TRN6084/K-5-G

$16.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1976423 Mfr #: TRN6084/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Reducing Nipple
Pipe Size (Fittings): 1/2" x 1/4"Fitting Connection Type: MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Specific Fitting Shape: Reducing NippleMax. Pressure: 260 psi
Pipe Fitting Material: Kynar(R)Country of Origin (subject to change): United States

Product Description

Reducing Nipple, MNPT Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/2 x 1/4 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews