DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Reducing Nipple, 1/2x1/4 Thread, NPT, PK10

THOGUS| Zoro #: G1182867| Mfr #: TRN6084/PPB-10-G

$4.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1182867 Mfr #: TRN6084/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Reducing NipplePipe Fitting Material: Polypropylene
Fitting Connection Type: MNPT x MNPTPipe Size (Fittings): 1/2" x 1/4"
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Specific Fitting Shape: Reducing NippleCountry of Origin (subject to change): United States

Product Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type MNPT x MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews