Reducing Nipple, 1/2x1/8 In Thread, PK10

THOGUS |Zoro #: G1184872|Mfr #: TRN6082/P-10-G

$4.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184872 Mfr #: TRN6082/P-10-G
Standards: NSF 14 And 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FMax. Pressure (PSI): 150
Item: Reducing NippleConnection: MNPT
Thread Size: 1/2 x 1/8"Material: Polyethylene
Country of Origin (subject to change): United States

Product Description

Reducing Nipple, Thread to Thread Connection, Thread Size 1/2 x 1/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews