Reducing Nipple, 1/2x1/8 In Thread, PK5

THOGUS| Zoro #: G0895212| Mfr #: TRN6082/K-5-G

$15.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895212 Mfr #: TRN6082/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Basic Fitting Material: PlasticColor: natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Reducing Nipple
Basic Fitting Shape: NippleSpecific Fitting Shape: Reducing Nipple
Pipe Fitting Material: Polyvinylidene FluorideFitting Connection Type: MNPT
Pipe Size (Fittings): 1/2" x 1/8"Country of Origin (subject to change): United States

Product Description

Reducing Nipple, MNPT Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/2 x 1/8 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews