Gift buying made easy: Shop Zoro.com Gift Certificates

Reducing Nipple, 1/4x1/8 Thread, NPT, PK10

THOGUS| Zoro #: G0987235| Mfr #: TRN6042/PPB-10-G

$4.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987235 Mfr #: TRN6042/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Reducing NippleSpecific Fitting Shape: Reducing Nipple
Pipe Fitting Material: PolypropyleneFitting Connection Type: MNPT x MNPT
Pipe Size (Fittings): 1/4" x 1/8"Basic Fitting Material: Plastic
Basic Fitting Shape: NippleCountry of Origin (subject to change): United States

Product Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 1/4 In. x 1/8 In., Fitting Connection Type MNPT x MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews