Reducing Nipple, 3/8x1/4 In Thread, PK5

THOGUS| Zoro #: G1681513| Mfr #: TRN6064/K-5-G

$11.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681513 Mfr #: TRN6064/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Item: Reducing NippleFitting Connection Type: MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Color: naturalTemp. Range: -80 Degrees to 226 Degrees F
Specific Fitting Shape: Reducing NipplePipe Fitting Material: Polyvinylidene Fluoride
Pipe Size (Fittings): 3/8" x 1/4"Country of Origin (subject to change): United States

Product Description

Reducing Nipple, MNPT Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 3/8 x 1/4 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews