20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Reducing Nipple, 3/8x1/4 Thread, NPT, PK10

THOGUS| Zoro #: G0530135| Mfr #: TRN6064/PPB-10-G

$3.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530135 Mfr #: TRN6064/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Basic Fitting Material: PlasticColor: BLACK
Temp. Range: -20 Degrees to 150 Degrees FItem: Reducing Nipple
Fitting Connection Type: MNPT x MNPTPipe Size (Fittings): 3/8" x 1/4"
Basic Fitting Shape: NippleSpecific Fitting Shape: Reducing Nipple
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 3/8 In. x 1/4 In., Fitting Connection Type MNPT x MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews