15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Reducing Nipple, 3/8x1/8 In Thread, PK10

THOGUS| Zoro #: G0973226| Mfr #: TRN6062/P-10-G

$8.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973226 Mfr #: TRN6062/P-10-G
Standards: NSF 14 And 61 ListedColor: Black
Temp. Range: -80 to 200FMax. Pressure (PSI): 150
Item: Reducing NippleConnection: MNPT
Thread Size: 3/8 x 1/8"Material: Polyethylene
Country of Origin (subject to change): United States

Product Description

Reducing Nipple, Thread to Thread Connection, Thread Size 3/8 x 1/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews