Shop Alternate Products
This Product is Discontinued
Thogus
Reducing Tee, 1/4 x 1/4 x 1/8 In, 303 SS (Discontinued)
Mfr # TPC7116-5-G
Zoro # G1107197
This Product is Discontinued
Key Features
- Tube Fitting Material 303 Stainless Steel
- Specific Fitting Shape Reducing Tee
- Barb Size 1/4 in x 1/4 in x 1/8 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in x 1/4 in x 1/8 in