Reducing Tee, 1/4 x 1/4 x 3/8 In, 303 SS

THOGUS| Zoro #: G0704216| Mfr #: TPC7009-5-G

$8.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0704216 Mfr #: TPC7009-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Reducing TeeTemp. Range: 0 Degrees to 750 Degrees F
Max. Pressure: 275 psi@72 Degrees FColor: Silver
Fitting Connection Type: BarbedBasic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeeBarb Size: 1/4" x 1/4" x 3/8"
Country of Origin (subject to change): United States

Product Description

Reducing Tee, Beverage Fitting, Tube Size 1/4 In x 1/4 In x 3/8 In, Barbed Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Length 1 7/16 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews