Gift buying made easy: Shop Zoro.com Gift Certificates

Reducing Tee, 3/8 x 3/8 x 1/4 In, 303 SS

THOGUS| Zoro #: G1806996| Mfr #: TPC7008-5-G

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806996 Mfr #: TPC7008-5-G
Basic Material: MetalStandards: ASTM A581 and A582, NSF and FDA
Body Material: 303 Stainless SteelTemp. Range: 0 Degrees to 750 Degrees F
Item: Reducing TeePipe Size: -
Temp. Range: 0 Degrees to 750 Degrees FColor: Silver
Fittings Sub-Category: TeesConnection Type: Barbed
Barb Size: 3/8" x 3/8" x 1/4"Max. Pressure: 275 psi@72 Degrees F
Country of Origin (subject to change): United States

Product Description

Reducing Tee, Beverage Fitting, Tube Size 3/8 In x 3/8 In x 1/4 In, Barbed Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Standards ASTM A581 And A582, NSF and FDA

Product Reviews