Straight Coupling, 3/8 In, 303 SS

THOGUS| Zoro #: G1861921| Mfr #: TPC3013-5-G

$2.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861921 Mfr #: TPC3013-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Straight CouplingTemp. Range: 0 Degrees to 750 Degrees F
Fitting Connection Type: BarbedBasic Fitting Shape: Coupling
Specific Fitting Shape: CouplingBarb Size: 3/8"
Max. Pressure: 275 psi@72 Degrees FColor: Silver
Country of Origin (subject to change): United States

Product Description

Straight Coupling, Beverage Fitting, Tube Size 3/8 In, Barbed Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Length 1.625 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews