HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Street Elbow, Threaded, 1 1/2In, Nylon

THOGUS| Zoro #: G0724963| Mfr #: TSE112/N-1-G

$16.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: natural
Fitting Connection Type: Threaded
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724963 Mfr #: TSE112/N-1-G
Color: naturalFitting Connection Type: Threaded
Basic Fitting Material: PlasticSpecific Fitting Shape: Street Elbow
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: Nylon
Max. Pressure (PSI): 150Basic Fitting Shape: Elbow
Item: Street ElbowTemp. Range: -50 to 275 Degrees F
Standards: NSF 51, NSF 61Country of Origin (subject to change): United States

Description

Street Elbow, Connection Threaded, Thread Size 1-1/2 In., Material of Construction Nylon, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51, NSF 61

Reviews