Street Elbow, Threaded, 3/4 In, Nylon

THOGUS |Zoro #: G2197151|Mfr #: TSE34/N-10-G

$5.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197151 Mfr #: TSE34/N-10-G
Standards: NSF 51, NSF 61Fitting Connection Type: Threaded
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Color: NaturalMax. Pressure (PSI): 150
Temp. Range: -50 to 275 Degrees FPipe Fitting Material: Nylon
Item: Street ElbowPipe Size (Fittings): 3/4"
Specific Fitting Shape: Street ElbowCountry of Origin (subject to change): United States

Product Description

Street Elbow, Thread Size 3/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Save 15% when you sign up for Z-mail.