15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Swivel Nut, Threaded, 1/4 In, Nylon

THOGUS| Zoro #: G0594702| Mfr #: SN4/N-10-G

$0.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594702 Mfr #: SN4/N-10-G
Standards: NSF 51, NSF 61Color: Natural
Item: Swivel NutTemp. Range: -50 Degrees to 275 Degrees F
Standards: NSF 51, NSF 61Fitting Connection Type: FNPT
Pipe Size (Fittings): 1/4"Specific Fitting Shape: Nut
Country of Origin (subject to change): United States

Product Description

Swivel Nut, Thread Size 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews