Tee, 1-1/4 x 1-1/4 x 1-1/4 In, Nylon

THOGUS| Zoro #: G2165816| Mfr #: TT9202020/N-1-G

$4.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165816 Mfr #: TT9202020/N-1-G
Max. Pressure: 150 psiItem: Tee
Tube Fitting Material: NylonFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: NaturalSpecific Fitting Shape: Tee
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 1-1/4" x 1-1/4" x 1-1/4"
Standards: NSF 51, NSF 61Country of Origin (subject to change): United States

Product Description

Tees, Barb Size 1 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.