Shop Alternate Products
This Product is Discontinued
Thogus
Tee, 1/2 In, Barbed, Polypropylene, PK10 (Discontinued)
Mfr # TT9888/PPB-10-G
Zoro # G0957713
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 1/2 in
- Fitting Connection Type Barbed
- Standards FDA