Tee, 1/2 x 3/4 x 3/4 In, Polyethylene, PK10

THOGUS| Zoro #: G1985006| Mfr #: TT981212/P-10-G

$6.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985006 Mfr #: TT981212/P-10-G
Standards: NSF 14 and 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FItem: Tee
Barb Size: 1/2" x 3/4" x 3/4"Specific Fitting Shape: Tee
Tube Inside Dia.: 0.730"Max. Pressure: 150 psi
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Basic Fitting Shape: TeeCountry of Origin (subject to change): United States

Product Description

Tees, Barbed Connection, Barb Size 1/2 x 3/4 x 3/4 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews