Tee, 1/2 x 5/8 x 5/8 In, Barbed, Nylon, PK10

THOGUS| Zoro #: G2024924| Mfr #: TT981010/N-10-G

$11.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024924 Mfr #: TT981010/N-10-G
Max. Pressure: 150 psiItem: Tee
Tube Fitting Material: NylonFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: NaturalSpecific Fitting Shape: Tee
Temp. Range: -50 Degrees to 275 Degrees FTube Inside Dia.: 0.615"
Barb Size: 1/2" x 5/8" x 5/8"Standards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Product Description

Tees, Barb Size 1/2 x 5/8 x 5/8 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.