DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Tee, 1/4 In, Barbed, PVDF, PK5

THOGUS| Zoro #: G1887216| Mfr #: TT9444/K-5-G

$18.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887216 Mfr #: TT9444/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Tee
Barb Size: 1/4"Fittings Sub-Category: Tees
Connection Type: BarbedMax. Pressure: 260 psi
Body Material: PVDFBasic Material: Plastic
Country of Origin (subject to change): United States

Product Description

Tee, Barb Size 1/4 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews