This item is Discontinued.

Thogus 1/4" Barbed SS Tee TPC7006-5-G

1/4" Barbed SS Tee (Discontinued)

  • Mfr # TPC7006-5-G
  • Zoro # G2233332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPC7006-5-G
Zoro #
G2233332
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/4 in x 1/4 in x 1/4 in
Tube Size
1/4 in x 1/4 in x 1/4 in

Details

Item
Tee
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Standards
ASTM A581 and A582, NSF and FDA
Basic Pipe Fitting Shape
Tee
Max. Pressure
275 psi@72 Degrees F
Temp. Range
0 Degrees to 750 Degrees F
Color
Silver

Description

Tee, Specific Fitting Shape Tee, Standards ASTM A581 and A582, NSF and FDA, Color Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.