Tee, 1/4 x 3/8 x 3/8 In, Polyethylene, PK10

THOGUS| Zoro #: G1233075| Mfr #: TT9466/P-10-G

$5.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1233075 Mfr #: TT9466/P-10-G
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: TeeFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: BlackSpecific Fitting Shape: Tee
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.365"
Barb Size: 1/4" x 3/8" x 3/8"Country of Origin (subject to change): United States

Product Description

Tees, Barbed Connection, Barb Size 1/4 x 3/8 x 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.