Tee, 1/8 In, Barbed, Polypropylene, PK10

THOGUS |Zoro #: G0651786|Mfr #: TT9222/PPB-10-G

$4.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651786 Mfr #: TT9222/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Tee
Body Material: PolypropyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FHex Size: 0.245"
Tube Outside Dia.: 3/16"Tube Inside Dia.: 0.125"
Barb Size: 1/8"Country of Origin (subject to change): United States

Product Description

Tee, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 1/8 In., Tube Inside Dia. 0.125 In., Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.245 In., Standards FDA, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.