Gift buying made easy: Shop Zoro.com Gift Certificates

Tee, 2 x 2 x 2 In, Nylon

THOGUS| Zoro #: G1321564| Mfr #: TT9323232/N-1-G

$20.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321564 Mfr #: TT9323232/N-1-G
Basic Material: PlasticMax. Pressure: 150 psi
Item: TeeBody Material: Nylon
Color: NaturalConnection Type: Barbed
Fittings Sub-Category: TeesTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 2" x 2" x 2"Standards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Product Description

Tees, Barb Size 2 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.