Tee, 3/16 x 3/8 x 3/8 In, Barbed, PVC, PK5

THOGUS| Zoro #: G1725281| Mfr #: TT9366/K-5-G

$19.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725281 Mfr #: TT9366/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Tee
Barb Size: 3/16" x 3/8" x 3/8"Tube Fitting Material: PVC
Fitting Connection Type: BarbedBasic Fitting Shape: Tee
Specific Fitting Shape: TeeCountry of Origin (subject to change): United States

Product Description

Tees, Barb Size 3/16 x 3/8 x 3/8 In, Barb To Barb Connection, Material of Construction Polyvinylidene Chloride, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA

Product Reviews