Tee, 3/16 x 3/8 x 3/8 In, PP, PK10

THOGUS| Zoro #: G1134497| Mfr #: TT9366/PPB-10-G

$4.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134497 Mfr #: TT9366/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Item: TeeTube Fitting Material: Polypropylene
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Black
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Barb Size: 3/16" x 3/8" x 3/8"Country of Origin (subject to change): United States

Product Description

Tee, Tube Fitting Material Polypropylene, Barb Size 3/16 In. x 3/8 In. x 3/8 In., Fitting Connection Type Barbed, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.