Tee, 3/4 In, Barbed, Polypropylene, PK10

THOGUS |Zoro #: G2325854|Mfr #: TT9121212/PPB-10-G

$5.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325854 Mfr #: TT9121212/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Tee
Body Material: PolypropyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FTube Outside Dia.: 13/16"
Barb Size: 3/4"Country of Origin (subject to change): United States

Product Description

Tee, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 3/4 In., Tube Outside Dia. 13/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.