Shop Alternate Products
This Product is Discontinued
Thogus
Tee, 3/8 In, Barbed, PVDF, PK5 (Discontinued)
Mfr # TT9666/K-5-G
Zoro # G1399343
This Product is Discontinued
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape Tee
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed