Gift buying made easy: Shop Zoro.com Gift Certificates

Tee, 3/8 x 1/2 x 1/2 In, Barbed, Nylon, PK10

THOGUS| Zoro #: G1343167| Mfr #: TT9688/N-10-G

$10.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343167 Mfr #: TT9688/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Body Material: NylonColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Tee
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 3/8" x 1/2" x 1/2"
Standards: NSF 51, NSF 61Connection Type: Barbed
Tube Inside Dia.: 0.505"Fittings Sub-Category: Tees
Country of Origin (subject to change): United States

Product Description

Tees, Barb Size 3/8 x 1/2 x 1/2 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews