Shop Alternate Products
This Product is Discontinued
Thogus
Tee, 3/8 x 1/2 x 1/2 In, Barbed, PVDF, PK5 (Discontinued)
Mfr # TT9688/K-5-G
Zoro # G1753105
This Product is Discontinued
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape Tee
- Barb Size 3/8 in x 1/2 in x 1/2 in
- Fitting Connection Type Barbed
- Max. Pressure 260 psi