Tee, 3/8 x 1/2 x 1/2 In, Polyethylene, PK10

THOGUS| Zoro #: G1123613| Mfr #: TT9688/P-10-G

$4.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123613 Mfr #: TT9688/P-10-G
Standards: NSF 14 and 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FItem: Tee
Barb Size: 3/8" x 1/2" x 1/2"Fitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Specific Fitting Shape: TeeTube Inside Dia.: 0.5"
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Product Description

Tees, Barbed Connection, Barb Size 3/8 x 1/2 x 1/2 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews