DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Tee, 3/8 x 1/2 x 1/2In, Polypropylene, PK10

THOGUS| Zoro #: G1342074| Mfr #: TT9688/PPB-10-G

$9.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1342074 Mfr #: TT9688/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Tee
Body Material: PolypropyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.5"
Tube Outside Dia.: 7/16"Barb Size: 3/8" x 1/2" x 1/2"
Country of Origin (subject to change): United States

Product Description

Tee, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 3/8 In. x 1/2 In. x 1/2 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews