Tee, 3/8 x 1/4 x 1/4 In, Barbed, PVDF, PK5

THOGUS| Zoro #: G1615896| Mfr #: TT9644/K-5-G

$17.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1615896 Mfr #: TT9644/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Tee
Barb Size: 3/8" x 1/4" x 1/4"Max. Pressure: 260 psi
Tube Fitting Material: PVDFFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Specific Fitting Shape: TeeCountry of Origin (subject to change): United States

Product Description

Tee, Barb Size 3/8 x 1/4 x 1/4 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews