DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Tee, 3/8 x 1/4 x 1/4 In, Polyethylene, PK10

THOGUS| Zoro #: G1167957| Mfr #: TT9644/P-10-G

$4.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167957 Mfr #: TT9644/P-10-G
Standards: NSF 14 and 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FItem: Tee
Barb Size: 3/8" x 1/4" x 1/4"Basic Material: Plastic
Fittings Sub-Category: TeesConnection Type: Barbed
Max. Pressure: 150 psiTube Inside Dia.: 0.285"
Body Material: PolyethyleneCountry of Origin (subject to change): United States

Product Description

Tees, Barbed Connection, Barb Size 3/8 x 1/4 x 1/4 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews