20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tee, 3/8 x 1/4 x 1/4In, Polypropylene, PK10

THOGUS| Zoro #: G1349887| Mfr #: TT9644/PPB-10-G

$8.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349887 Mfr #: TT9644/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiColor: BLACK
Temp. Range: -20 Degrees to 150 Degrees FItem: Tee
Barb Size: 3/8" x 1/4" x 1/4"Tube Outside Dia.: 7/16"
Specific Fitting Shape: TeeTube Inside Dia.: 0.25"
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: TeeCountry of Origin (subject to change): United States

Product Description

Tee, Tube Fitting Material Polypropylene, Barb Size 3/8 In. x 1/4 In. x 1/4 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.25 In., Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews