20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tee, 3/8 X 3/8 X 1/2 In, Barbed, PVDF, PK5

THOGUS| Zoro #: G1292821| Mfr #: TT9866/K-5-G

$19.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292821 Mfr #: TT9866/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Basic Fitting Material: PlasticColor: natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Tee
Barb Size: 3/8" x 3/8" x 1/2"Basic Fitting Shape: Tee
Specific Fitting Shape: TeeTube Fitting Material: PVDF
Fitting Connection Type: BarbedCountry of Origin (subject to change): United States

Product Description

Tee, Barb Size 1/2 x 3/8 x 3/8 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews