Tee, 3/8 X 3/8 X 1/2 In, Polyethylene, PK10

THOGUS| Zoro #: G0793177| Mfr #: TT9866/P-10-G

$4.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0793177 Mfr #: TT9866/P-10-G
Standards: NSF 14 and 61 ListedColor: BLACK
Temp. Range: -80 Degrees to 200 Degrees FItem: Tee
Barb Size: 3/8" x 3/8" x 1/2"Fitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Specific Fitting Shape: TeeMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Product Description

Tees, Barbed Connection, Barb Size 1/2 x 3/8 x 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews