Tee, 3/8 X 3/8 X 1/2In, Polypropylene, PK10

THOGUS| Zoro #: G0723651| Mfr #: TT9866/PPB-10-G

$5.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723651 Mfr #: TT9866/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Tee
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: TeeColor: Black
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Tube Outside Dia.: 1/2"Barb Size: 3/8" x 3/8" x 1/2"
Country of Origin (subject to change): United States

Product Description

Tee, Tube Fitting Material Polypropylene, Barb Size 3/8 In. x 3/8 In. x 1/2 In., Fitting Connection Type Barbed, Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews