Tee, 3/8 x 5/8 x 5/8In, Polypropylene, PK10

THOGUS| Zoro #: G1080292| Mfr #: TT961010/PPB-10-G

$5.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080292 Mfr #: TT961010/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Tee
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: TeeColor: Black
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Tube Outside Dia.: 7/16"Barb Size: 3/8" x 5/8" x 5/8"
Country of Origin (subject to change): United States

Product Description

Tee, Tube Fitting Material Polypropylene, Barb Size 3/8 In. x 5/8 In. x 5/8 In., Fitting Connection Type Barbed, Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews