DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Tee, 5/16 In, Barbed, PVDF, PK5

THOGUS| Zoro #: G1239795| Mfr #: TT9555/K-5-G

$19.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239795 Mfr #: TT9555/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Tee
Barb Size: 5/16"Body Material: PVDF
Basic Material: PlasticFittings Sub-Category: Tees
Connection Type: BarbedMax. Pressure: 260 psi
Country of Origin (subject to change): United States

Product Description

Tee, Barb Size 5/16 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews