Tee, 5/32 In, Barbed, Nylon, PK10

THOGUS |Zoro #: G2132584|Mfr #: TT9156/N-10-G

$6.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132584 Mfr #: TT9156/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Item: TeeBody Material: Nylon
Color: NaturalConnection Type: Barbed
Fittings Sub-Category: TeesTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 5/32"Standards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Product Description

Tees, Barb Size 5/32 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.