Tee, 5/32 In, Barbed, Polyethylene, PK10

THOGUS| Zoro #: G0319444| Mfr #: TT9156/P-10-G

$5.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319444 Mfr #: TT9156/P-10-G
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: TeeFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: BlackSpecific Fitting Shape: Tee
Temp. Range: -80 Degrees to 200 Degrees FBarb Size: 5/32"
Country of Origin (subject to change): United States

Product Description

Tee, Barbed Connection, Barb Size 5/32 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.